Shop All Utility Carts
Zoro Select
Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb
Mfr # RSC-2436-4-3K-95
Zoro # G2149178
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 39 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RSC-2436-4-3K-95
- Zoro # G2149178
- UPC # 714334057998
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 39 in |
Overall Width | 24 1/2 in |
Lip Height | 1-1/2 in |
Caster Width | 2 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Top Shelf Height | 60 in |
Handle Height | 42 1/2 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 39 in x 24 1/2 in x 40 in |
Caster Wheel Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Details
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 14 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 42 1/2 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Wall Mount 84 In. Yel. (GR-H2R-WM-7-YL)
- RWM Kingpinless Swvl Cstr, Nylon, 6", 6000 lb (75-NYB-0630-S)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07312)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ROYAL BASKET TRUCKS Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, No Handle, 3 Shelves, 800 lb (G48-BLX-BTC-6UNN)
- Zoro Select Utility Carts