Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 6 Shelves, 78 in L, 37 in W

  • Mfr # CF472P600GP

  • Zoro # G9848544


product price:  $1,637.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Length
78 in
Load Capacity
3,000 lb
Overall Width
37 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF472P600GP
Zoro #
G9848544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
78 in
Overall Width
37 in
Shelf Width
36 in
Caster Width
2 in
Shelf Length
72 in
Caster Dia.
6 in
Overall LxWxH
78 in x 37 in x 72 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
72 in x 36 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Item
Utility Cart with Lipped Metal Shelves
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Wheel Type
6" x 2" Phenolic
Construction
Welded Steel
Handle Type
Flat
Number of Shelves
6
Utility Cart Shelf Style
Lipped
Features
6 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Utility Cart Item
Stock Truck
Distance Between Shelves
11 in
Gauge
12 ga
Finish
Powder Coated
Number of Compartments
0
Distance Between Top and Middle Shelf
11"
Distance Between Middle and Bottom Shelf
11"
Number of Drawers
0
Capacity per Shelf
500 lb
Power Indicator
No
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 37 in, Number of Shelves 6, Capacity per Shelf 500 lb, Distance Between Shelves 11 in, Shelf Length 72 in, Shelf Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.