Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 66 in L, 31 in W

  • Mfr # LH360N800GP
  • Zoro # G9841255
product price: 
$
792.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LH360N800GP
Zoro #
G9841255
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Non-Marking
No
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Vibration Reduction Cart
Caster Material
Pneumatic Rubber
Distance Between Shelves
12 in
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Capacity per Shelf
400 lb
Handle Included
Yes
Cart Shelf Style
Lipped
Gauge
12 ga
Assembled/Unassembled
Assembled
Type
3 Shelf
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Distance Between Top and Middle Shelf
12 in
Distance Between Middle and Bottom Shelf
12 in
Method of Construction
Bolted
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
66 in
Overall Width
31 in
Top Shelf Height
39 in
Caster Width
3 in
Shelf Width
30 in
Shelf Length
60 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 31 in x 39 in
Caster Wheel Dia.
8 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.