Steel Vertical Rack-Style Compartmentable Bin Cart, 41" D x 68 in H x 24 in W, 1 Shelves, Silver

  • Mfr # KC1-2421-63C-03

  • Zoro # G9958986


product price:  $729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
68 in
Overall Length
21 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC1-2421-63C-03
Zoro #
G9958986
UPC #
-
Country of Origin
China

Dimensions

Overall Height
68 in
Overall Length
21 in
Overall Width
24 in
Overall Depth
41"
Bin Width
17-3/8 in
Bin Depth
22-3/8 in
Bin Height
8 in
Caster Wheel Dia.
5 in
Bin Outside Height
6 in
Bin Outside Length
22 3/8 in
Caster Stem Length
2 1/8 in
Overall LxWxH
21 in x 24 in x 68 in
Caster Mounting Height
6 in
Bin Outside Width
17 3/8 in
Bin Outside LxWxH
22-3/8 inx17-3/8 inx6 in

Details

Material
Steel
Color
Silver
Load Capacity
200 lb
Item
Vertical Rack-Style Compartmentable Bin Cart
Wheel Type
5" Polyurethane
Bin Color
Gray
Number of Shelves
1
Cart Color
Chrome
Handle Included
No
Includes
Non-Marring Bumpers and 4 Gray Tote Bins
Caster Type
Swivel
Cart Material
Steel
Capacity per Shelf
50 lb.
Number of Doors
0
Finish
Zinc
Bin Material
Plastic
Caster Material
Polyurethane
Utility Cart Item
Mobile Bin Cart
Assembled/Unassembled
Assembled
Distance Between Shelves
2 in to 12 in
Adjustable Increments
2 in
Caster Wheel Type
Standard
Method of Construction
Boltless
Caster Frame Material
Steel
Number of Usable Sides
1
Caster Wheel/Tread Material
Polyurethane
Frame Material
Steel
Caster Core Material
Steel
Number of Bins/Tubs
4
Includes Wall-Protecting Bumpers
Yes
Caster Stem Type
Friction Ring
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Includes Bins
Yes
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Includes Built-In Scale
No
Caster Mounting Type
Stem
Bin Model Nunber Included
SB2217-8-1

Description

Vertical Rack-Style Compartmentable Bin Cart, Load Capacity 200 lb, Includes Bins Yes, Number of Bins/Tubs 4, Bin Color Gray, Bin Outside Length 22 3/8 in, Bin Outside Width 17 3/8 in, Bin Outside Height 6 in, Number of Shelves 1, Cart Color Chrome, Distance Between Shelves 2 in to 12 in, Finish Zinc, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products