Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4023

  • Zoro # G000436646


product price:  $82.29
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 70
Inside Dia.
12 mm
Outside Dia.
20 mm
Wall Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-4023
Zoro #
G000436646
UPC #
193005076580
Country of Origin
China

Dimensions

Inside Dia.
12 mm
Outside Dia.
20 mm
Wall Thickness
4 mm
Tube Length
25 ft
Tube Bend Radius
15 mm
Outside Diameter
20 mm
Overall Length
25 ft
Inside Diameter
12 mm
Bend Radius
15 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 70
Max. Pressure
101.5 psi
Tube Color
Clear
Item
Tubing
Flexibility
Semi-Flexible
Temp. Range
-40 Degrees to 140 Degrees F
Application
Beverage, Food, Water
SAE or Metric
Metric
Material
PVC
Standards
3-A 20-27, FDA
Color
Clear
Maximum Operating Pressure
90 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Reinforcement
Spring Steel Wire
For Fluid Type
Beverages, Fuel, Lubricant
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Material
No Jacket
System of Measurement
Metric
Tube Form
Coil
Autoclavable
No
Hardness
Shore A 65
Chemical Compatibility
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Tubing Material
PVC (Polyvinyl Chloride)
Tubing Reinforcement
Steel Wire Helix
Jacket Color
No Jacket
Tubing Hardness
Soft (A60-84)
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 20 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.