Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4025
  • Zoro # G600436541
product price: 
$
19.99
/ea

Key Features

Color
Clear
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4025
Zoro #
G600436541
UPC #
193005076764
Country of Origin
China
Color
Clear
Fitting Compatibility
Barbed
Item
Tubing
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Hardness
Shore A 65
Industry Application
Laboratory
Peristaltic Pump Compatible
No
System of Measurement
Metric
Maximum Operating Pressure
90 psi
Stripe Color
No Stripe
Tube Form
Coil
Flexibility
Semi-Flexible
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Application
Beverage, Food, Water
Shell Material
PVC
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Material
No Jacket
Autoclavable
No
Jacket Color
No Jacket
Reinforcement
Spring Steel Wire
Minimum Operating Temperature
-40 Degrees F
Standards
3-A 20-27, FDA
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
15 mm
Outside Diameter
20 mm
Wall Thickness
4 mm
Inside Diameter
12 mm
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 20 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews