Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4036
  • Zoro # G800436747
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Standards
3-A 20-27, FDA
Industry Application
Laboratory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4036
Zoro #
G800436747
UPC #
193005076511
Country of Origin
China
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Item
Tubing
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Standards
3-A 20-27, FDA
Industry Application
Laboratory
Maximum Operating Pressure
85 psi
Reinforcement
Spring Steel Wire
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Chemical Compatibility
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Hardness
Shore A 65
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Flexibility
Semi-Flexible
For Fluid Type
Beverages, Fuel, Lubricant
Color
Clear
Tube Form
Coil
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-40 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Material
No Jacket
Clarity
Clear
Shell Material
PVC
System of Measurement
Metric
Vacuum Rated
Not Rated for Vacuum
Material
PVC
Wire Color
Clear

Dimensions

Overall Length
50 ft
Bend Radius
20 mm
Outside Diameter
29 mm
Inside Diameter
20 mm
Wall Thickness
4.5 mm
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 29 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews