Steel Wire Reinforced PVC Tubing, Clear
- Mfr # ZUSA-HT-4039
- Zoro # G700436762
product price:Â
$
26.79
/ea
Key Features
Flexibility
Semi-Flexible
Color
Clear
Overall Length
5 ft
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 ft
- Wall Thickness
- 4.5 mm
- Bend Radius
- 20 mm
- Outside Diameter
- 29 mm
- Inside Diameter
- 20 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 29 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.