Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4041
  • Zoro # G700437028
product price: 
$
7.45
/ea

Key Features

Color
Clear
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Application
Beverage, Food, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4041
Zoro #
G700437028
UPC #
193005076986
Country of Origin
China
Color
Clear
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Reinforcement
Spring Steel Wire
Jacket Color
No Jacket
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 65
Autoclavable
No
Jacket Material
No Jacket
Maximum Operating Pressure
85 psi
Fitting Compatibility
Barbed
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Item
Tubing
Clarity
Clear
Standards
3-A 20-27, FDA
Peristaltic Pump Compatible
No
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Shell Material
PVC
Chemical Compatibility
Flexibility
Semi-Flexible
Resistance Properties
Hardening Resistant, Swelling Resistant
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Inside Diameter
20 mm
Bend Radius
20 mm
Outside Diameter
29 mm
Wall Thickness
4.5 mm
Overall Length
1 ft
Length
1 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 29 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews