Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Wire Reinforced PVC Tubing, Clear
- Mfr # ZUSA-HT-4043
- Zoro # G000437100
product price:Â
$
303.99
/ea
Key Features
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages, Fuel, Lubricant
Inside Diameter
25 mm
Application
Beverage, Food, Water
Maximum Operating Pressure
70 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Diameter
- 25 mm
- Overall Length
- 50 ft
- Outside Diameter
- 34 mm
- Wall Thickness
- 4.5 mm
- Bend Radius
- 25 mm
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 25 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 34 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.