Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4052
  • Zoro # G900437545
product price: 
$
99.99
/ea

Key Features

Food Application
Dairy, Food, and Beverage
Application
Beverage, Food, Water
Clarity
Clear
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4052
Zoro #
G900437545
UPC #
193005076719
Country of Origin
China
Food Application
Dairy, Food, and Beverage
Application
Beverage, Food, Water
Clarity
Clear
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
System of Measurement
Metric
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Item
Tubing
Jacket Material
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flexibility
Semi-Flexible
For Fluid Type
Beverages, Fuel, Lubricant
Reinforcement
Spring Steel Wire
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Color
Clear
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Autoclavable
No
Maximum Operating Pressure
70 psi
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Wall Thickness
6 mm
Overall Length
10 ft
Inside Diameter
30 mm
Outside Diameter
42 mm
Bend Radius
30 mm
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 30 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 42 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews