Shop ZORO SELECT

Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4058
  • Zoro # G800437423

product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Shell Material
PVC
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
Clear
Reinforcement
Spring Steel Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4058
Zoro #
G800437423
UPC #
193005076634
Country of Origin
China
Shell Material
PVC
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
Clear
Reinforcement
Spring Steel Wire
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Tube Form
Coil
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Item
Tubing
Hardness
Shore A 65
Application
Beverage, Food, Water
System of Measurement
Metric
Standards
3-A 20-27, FDA
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
Clarity
Clear
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Fuel, Lubricant
Peristaltic Pump Compatible
No
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Maximum Operating Pressure
55 psi
Chemical Compatibility
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Wall Thickness
6 mm
Outside Diameter
47 mm
Overall Length
25 ft
Inside Diameter
35 mm
Bend Radius
30 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 35 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 47 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.