Steel Wire Reinforced PVC Tubing, Clear
- Mfr # ZUSA-HT-4067
- Zoro # G000438244
product price:Â
$
53.15
/ea
Key Features
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
No
Overall Length
5 ft
Industry Application
Laboratory
Jacket Color
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 ft
- Inside Diameter
- 40 mm
- Wall Thickness
- 6 mm
- Outside Diameter
- 52 mm
- Bend Radius
- 30 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 40 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 52 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.