Shop ZORO SELECT

Steel Wire Reinforced PVC Tubing, Clear

  • Mfr # ZUSA-HT-4081
  • Zoro # G300438418

product price: 
$
76.19
/ea

Key Features

Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Application
Beverage, Food, Water
System of Measurement
Metric
Jacket Material
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4081
Zoro #
G300438418
UPC #
193005076856
Country of Origin
China
Item
Tubing
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Application
Beverage, Food, Water
System of Measurement
Metric
Jacket Material
No Jacket
Reinforcement
Spring Steel Wire
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Shell Material
PVC
Resistance Properties
Hardening Resistant, Swelling Resistant
Flexibility
Semi-Flexible
Industry Application
Laboratory
Hardness
Shore A 65
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Fuel, Lubricant
Food Application
Dairy, Food, and Beverage
Fitting Compatibility
Barbed
Chemical Compatibility
Tube Form
Coil
Color
Clear
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Autoclavable
No
Maximum Operating Pressure
45 psi
Standards
3-A 20-27, FDA
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Overall Length
5 ft
Bend Radius
35 mm
Inside Diameter
50 mm
Outside Diameter
62 mm
Wall Thickness
6 mm
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 50 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 62 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.