Zoro Homepage

Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome

  • Mfr # 2HGE1

  • Zoro # G3491555


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Shelving Style
Ventilated
Width
36"
Depth
14"
Height
34"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HGE1
Zoro #
G3491555
UPC #
190735445488
Country of Origin
Multiple

Dimensions

Width
36"
Depth
14"
Height
34"
Overall Height
34 in
Overall Width
36 in
Overall Depth
14 in
Usable Depth
14 in
Usable Width
36 in

Details

Item
Wire Wall Shelf
Shelving Style
Ventilated
Material
Steel
Number of Shelves
2
Color
Silver
Finish
Chrome
Shelf Capacity
250 lb
Shelf Adjustments
1 in
No. of Shelves
2
Standards
NSF
Shelf Style
Ventilated
Finish - Shelving and Racks
Chrome Plated
Item - Wall Shelves
Wire Wall Shelf
Includes
2 Shelves and Post Mount Kit
Shelving Material
Steel
Shelving Gauge
18
Shelf Gauge
18 ga
Mounting Mechanism
Post
Adjustability
Adjustable
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
125 lb
Load Capacity
250 lb

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 14 in, Usable Width 36 in, Mounting Mechanism Post, Overall Depth 14 in, Overall Height 34 in, Overall Width 36 in, 250 lb Load Capacity, Includes Mounting Hardware Yes, Steel, Adjustable, Silver, Chrome, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.