Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 1/2" Stem Dia., 300 lb. Ld

  • Mfr # P12S-R030D-ST1-WB

  • Zoro # G1199324


product price: $13.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 in
Load Rating
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R030D-ST1-WB
Zoro #
G1199324
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 in
Stem Length
1-1/2 in
Thread Size
1/2"-13
Overall Height
4-1/8 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
3 in
Caster Stem Size
1/2"-13 x 1-1/2 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
175 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Product Group
Swivel Caster With Brake
Caster Core Material
Rubber
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Wheel Bearings
Delrin
Standards
RoHS, ICWM, NSF
Core Color
Black
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Solid Rubber
Features
Noiseless Stem
Caster Load Rating Range
Light Duty
Wheel Color
Black
Replacement Wheel
Mfr. No. P-R-030x013/038D
Includes
Strap Type Brake
Operating Temperature Range
-40 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Wheel Core Material
Hard Rubber
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Caster Break Type
Strap Type Brake
Caster Mounting Type
Threaded Stem
Includes Thread Guards
No
Load Capacity
125 lb
Series
P12 Series
Wheel/Tread Hardness
70-85 Shore A
Extended Lead
No
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
System of Measurement
Inch
Tread
Standard
ESD Conductive
No
For Surface Type
Tile, Vinyl, Wood
Load Capacity - Maximum
175 lb
Wheel Hardness Rating
80 Shore A
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Caster Features
Corrosion-Resistant, Quiet-Roll
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.