Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 120 lb. Load, Gray Wheel

  • Mfr # P5S-UP030G-ST3-SB

  • Zoro # G3323889


product price: $10.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3 1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-UP030G-ST3-SB
Zoro #
G3323889
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
3 1/2 in
Stem Length
1 in
Thread Size
3/8"-16
Stem Dia.
3/8 in
Wheel Dia.
3 in
Overall Height
3-1/2 in
Caster Thread Size
3/8"-16
Caster Stem Size
3/8"-16 x 1 in
Swivel Radius
2-5/16 in
Tire Thickness
5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
120 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Features
Floor Protective
Standards
RoHS, ICWM
Core Color
Gray
Caster Wheel Bearings
Plain
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Swivel Lock Type
No Lock Included
Caster Load Rating Range
Light Duty
Caster Core Material
Polypropylene
Caster Wheel Shape
Standard
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster With Brake
Includes
Pinch Type Brake
Swivel Lock Type
No Lock Included
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Includes Thread Guards
No
Caster Mounting Type
Threaded Stem
Load Capacity
120 lb
System of Measurement
Inch
ESD Conductive
No
Extended Lead
No
Caster Break Type
Pinch Type
Series
P5 Series
Tread Color
Gray
Tread
Standard
Wheel/Tread Hardness
50-60 Shore D
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
120 lb
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Quiet-Roll
Wheel Hardness Rating
60 Shore D
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.