Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 130 lb. Load, Gray Wheel

  • Mfr # P5S-UP040G-ST5

  • Zoro # G3317257


product price: $18.85
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
4 13/16 in
Load Rating
130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-UP040G-ST5
Zoro #
G3317257
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
4 13/16 in
Stem Length
1 in
Thread Size
5/16"-18
Wheel Dia.
4 in
Caster Thread Size
5/16"-18
Overall Height
4-7/8 in
Stem Dia.
5/16 in
Caster Stem Size
5/16"-18 x 1 in
Swivel Radius
3-5/16 in
Tire Thickness
5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
130 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Polyurethane
Features
Floor Protective
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Bearings
Plain
Standards
RoHS, ICWM
Caster Wheel Shape
Standard
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
No
Core Color
Gray
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster
Wheel Color
Gray
Caster Sub-Type
Swivel
Caster Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
System of Measurement
Inch
Load Capacity
130 lb
Caster Break Type
No Brake Included
Series
P5 Series
Caster Mounting Type
Threaded Stem
Wheel/Tread Hardness
50-60 Shore D
Tread
Standard
Extended Lead
No
Tread Color
Gray
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Type
Solid
Load Capacity - Maximum
130 lb
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
60 Shore D
Caster Features
Corrosion-Resistant, Quiet-Roll
Operating Temperature - Minimum
-15 Degrees F
For Surface Type
Tile, Vinyl, Wood

Description

Stem Caster, Swivel Caster, 130 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.