Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 135 lb Load Rating, Zn Plated

  • Mfr # 400K82

  • Zoro # G4571493


product price: $8.75
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
3 5/8 in
Load Rating
135 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K82
Zoro #
G4571493
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
3 5/8 in
Stem Length
1 3/8 in
Thread Size
5/16"-18
Caster Thread Size
5/16-18
Wheel Dia.
3 in
Overall Height
3 39/64 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Donut
Load Rating
135 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Brake Included
No
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Wheel Color
Clear
Caster Load Rating Range
Light-Duty
Frame Finish
Zinc Plated
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Wheel/Tread Material
Nylon
Caster Wheel Shape
Crown
Caster Swivel Lock Type
No Lock Included
Replacement Wheel
32J944
Caster Wheel Bearings
Ball
Core Color
Gray
Caster Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 175 Degrees F
Swivel Lock Type
No Lock Included
Wheel Core Material
Plastic
Wheel/Tread Color
Clear
Load Capacity - Maximum
135 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 135 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 3 5/8 in Mounting Height, Ball, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.