Zoro Homepage

Stem Caster, 150 lb. Load, Black Wheel

  • Mfr # P12S-R050D-SG7-TB

  • Zoro # G3316934


product price: $44.99
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R050D-SG7-TB
Zoro #
G3316934
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 in
Stem Length
2-1/8 in
Overall Height
6-1/16 in
Wheel Dia.
5 in
Stem Dia.
0.843 in
Caster Stem Size
7/8 in x 2-1/8 in
Swivel Radius
4 in

Description

Stem Caster, Swivel Caster with Total Lock, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 in Mounting Height, Delrin, 7/8 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.