Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Ld, 13/16" Stem Dia.

  • Mfr # P14SX-RP030K-SX3-TB-AM

  • Zoro # G2146753


product price: $56.89
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP030K-SX3-TB-AM
Zoro #
G2146753
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Stem Length
2-1/2 in
Thread Size
1/2"-13
Wheel Dia.
3 in
Caster Thread Size
1/2"-13
Stem Dia.
1 in - 1-1/8 in
Overall Height
4-5/16 in
Caster Stem Size
1/2"-13 x 2-1/4 in
Swivel Radius
2-15/16 in
Tire Thickness
3/8 in
Stem Diameter - Minimum
1 in

Details

Item
Swivel Expanding Stem Caster With Total-Lock
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Stainless Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Raceway
Double Ball
Caster Swivel Lock Type
Total-Lock
Core Color
Gray
Caster Wheel Bearings
Precision Ball
Standards
RoHS, ICWM
Frame Finish
Stainless Steel
Wheel Color
Gray
Caster Load Rating Range
Light Duty
Caster Core Material
Polypropylene
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Product Group
Swivel Caster With Total-Lock
Includes
Total-Lock, Thread Guards, Anti-Microbial Tread
Caster Temp. Range Available
Yes
Features
Antimicrobial, Corrosion Resistance, Floor Protection, Noiseless Stem
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Lock Type
Total Lock
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Includes Thread Guards
Yes
Tread
Standard
Caster Break Type
Total Lock
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
ESD Conductive
No
Load Capacity
165 lb
Wheel/Tread Hardness
85-95 Shore A
Extended Lead
No
Series
P14X Series
Caster Mounting Type
Expanding Stem
Operating Temperature - Maximum
180 Degrees F
Caster Features
Antimicrobial, Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Frame Color
Silver
For Surface Type
Tile, Vinyl, Wood
Load Capacity - Maximum
165 lb
Wheel Hardness Rating
70 Shore A

Description

Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.