Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Ld, 27/32" Stem Dia.

  • Mfr # P14SX-RP030K-SG7-AM

  • Zoro # G1610951


product price: $47.39
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP030K-SG7-AM
Zoro #
G1610951
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Stem Length
2-1/8 in
Stem Dia.
0.843 in
Wheel Dia.
3 in
Overall Height
4-5/16 in
Caster Stem Size
27/32 in x 2-1/8 in
Swivel Radius
2-15/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Stainless Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Features
Antimicrobial, Corrosion Resistance, Floor Protection, Noiseless Stem
Caster Wheel Shape
Standard
Caster Core Material
Polypropylene
Includes
Thread Guards, Anti-Microbial Tread
Caster Wheel Bearings
Precision Ball
Wheel Color
Gray
Caster Temp. Range Available
Yes
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Thermoplastic Rubber
Frame Finish
Stainless Steel
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Raceway
Double Ball
Core Color
Gray
Caster Product Group
Swivel Caster
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Gray
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P14X Series
Includes Thread Guards
Yes
System of Measurement
Inch
Wheel/Tread Hardness
85-95 Shore A
Load Capacity
165 lb
Tread Color
Gray
Extended Lead
No
Caster Mounting Type
Grip Ring Stem
Caster Break Type
No Brake Included
ESD Conductive
No
Operating Temperature - Minimum
-20 Degrees F
Caster Features
Antimicrobial, Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Maximum
180 Degrees F
Frame Color
Silver
For Surface Type
Tile, Vinyl, Wood
Load Capacity - Maximum
165 lb
Wheel Core Type
Solid
Wheel Hardness Rating
70 Shore A

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.