Zoro Homepage

Stem Caster, 165 lb. Load Rating, Swivel

  • Mfr # P17S-RP030K-SG5-TB

  • Zoro # G1610811


product price: $28.59
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-RP030K-SG5-TB
Zoro #
G1610811
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/8 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Overall Height
4-7/8 in
Wheel Dia.
3 in
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
3-1/16 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Swivel Lock Type
Total-Lock
Caster Brake Included
Yes
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Sub-Type
Swivel
Wheel Color
Gray
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Thermoplastic Rubber
Frame Finish
Natural Light Gray
Core Color
Gray
Caster Wheel Bearings
Precision Ball
Standards
RoHS, ICWM
Caster Core Material
Polypropylene
Caster Product Group
Swivel Caster With Total-Lock
Caster Raceway
Precision Ball
Caster Wheel Shape
Standard
Includes
Total-Lock, Thread Guards
Caster Load Rating Range
Light Duty
Swivel Lock Type
Total Lock
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Swivel Raceway Type
Sealed Single Ball Bearing
Wheel/Tread Color
Gray
Caster Mounting Type
Grip Ring Stem
Includes Thread Guards
Yes
Wheel/Tread Hardness
85-95 Shore A
Tread
Standard
Tread Color
Gray
Series
P17 Series
ESD Conductive
No
Caster Break Type
Total Lock
Extended Lead
No
Load Capacity
165 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Load Capacity - Maximum
165 lb
Wheel Core Type
Solid
Wheel Hardness Rating
70 Shore A
Frame Color
Gray
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/8 in Mounting Height, Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Glass Filled Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.