Zoro Homepage

Stem Caster, 190 lb. Ld, 13/16" Stem Dia.

  • Mfr # P14SX-RP040K-SX3-AM

  • Zoro # G2146744


product price: $48.99
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 7/16 in
Load Rating
190 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP040K-SX3-AM
Zoro #
G2146744
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 7/16 in
Stem Length
2-1/2 in
Thread Size
1/2"-13
Overall Height
5-5/16 in
Stem Dia.
1 in - 1-1/8 in
Wheel Dia.
4 in
Caster Thread Size
1/2"-13
Caster Stem Size
1/2"-13 x 2-1/4 in
Swivel Radius
3-9/16 in
Tire Thickness
3/8 in
Stem Diameter - Minimum
1 in

Description

Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.