Zoro Homepage

Stem Caster, 2"dia, Polyolefin, 80lb

  • Mfr # P4S-PB020G-SG3-CF

  • Zoro # G4612454


product price: $2.39
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
2 in
Mounting Height
2 5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4S-PB020G-SG3-CF
Zoro #
G4612454
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Mounting Height
2 5/8 in
Stem Length
1 in
Stem Dia.
3/8 in
Overall Height
2-5/8 in
Swivel Radius
2-1/4 in
Wheel Dia.
2 in
Caster Stem Size
3/8 in x 1 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
80 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Temp. Range Available
Yes
Caster Mounting Type
Grip Ring Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Tread
Round
Wheel Color
Black
Caster Wheel Bearings
Plain
Standards
RoHS, ICWM
Core Color
Black
Features
Sealed Precision Bearing Raceway
Caster Wheel/Tread Material
Polypropylene
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Load Capacity
80 lb
Frame Finish
Chrome Plated
Tread Color
Black
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Core Material
Polypropylene
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Caster Break Type
No Brake Included
ESD Conductive
No
Includes Thread Guards
No
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
60-70 Shore D
Series
P4 Series
Load Capacity - Maximum
80 lb
Wheel Hardness Rating
65 Shore D
Wheel Core Type
Solid
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
Caster Features
Corrosion-Resistant, Easy Turn

Description

Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.