Zoro Homepage

Stem Caster, 325 lb. Ld Rating, Gray Wheel

  • Mfr # P12SX-UP050D-SG6-JPB2

  • Zoro # G2146927


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SX-UP050D-SG6-JPB2
Zoro #
G2146927
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Stem Length
2 in
Overall Height
6-1/16 in
Stem Dia.
0.865 in
Wheel Dia.
5 in
Caster Stem Size
7/8 in x 2 in
Swivel Radius
3-3/4 in
Tire Thickness
3/8 in

Details

Item
Swivel Plate Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
300 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Stainless Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Includes
Bumper
Caster Brake Included
No
Frame Finish
Stainless Steel
Core Color
Gray
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Caster Core Material
Polypropylene
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Delrin
Caster Wheel Shape
Standard
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Replacement Wheel
Mfr. No. P-UP-050X013/038DX
Caster Sub-Type
Swivel
Features
Corrosion Resistance, Soft Thread for Hard Surfaces
Caster Product Group
Swivel Caster
Caster Temp. Range
-15 Degrees To 160 Degrees F
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Load Capacity
300 lb
Caster Break Type
No Brake Included
Series
P12X Series
Caster Mounting Type
Grip Ring Stem
Wheel/Tread Hardness
50-60 Shore D
Includes Thread Guards
No
System of Measurement
Inch
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
ESD Conductive
No
Extended Lead
No
Operating Temperature - Minimum
-15 Degrees F
Wheel Core Type
Solid
For Surface Type
Tile, Vinyl, Wood
Frame Color
Silver
Load Capacity - Maximum
300 lb
Caster Features
Corrosion-Resistant
Compatible Wheel Manufacturer Model Number
P-UP-050X013/038DX
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
60 Shore D

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/8 in x 2 in Caster Stem Size, Friction Ring, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.