Zoro Homepage

Stem Caster, 80 lb. Load, Black Wheel

  • Mfr # P4S-PB020G-SG-BF

  • Zoro # G6253928


product price: $5.99
/ea

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
2 in
Mounting Height
2 5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4S-PB020G-SG-BF
Zoro #
G6253928
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Mounting Height
2 5/8 in
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Wheel Dia.
2 in
Overall Height
2-5/8 in
Caster Stem Size
5/16 in x 1-1/2 in
Swivel Radius
2-1/4 in

Description

Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Bright Brass Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.