Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Light-Med. Duty, 500 lb.

  • Mfr # 416P08

  • Zoro # G5190153


product price: $16.49
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 3/4 in
Mounting Height
3 15/16 in
Load Rating
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P08
Zoro #
G5190153
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 3/4 in
Mounting Height
3 15/16 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Wheel Dia.
3 in
Overall Height
3 15/16 in
Caster Thread Size
1/2-13
Stem Dia.
1/2 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
500 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Nylon
Application
Food Service Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Caster Temp. Range
-40 Degrees to 175 Degrees F
Standards
ANSI ICWM
Caster Sub-Type
Swivel
Caster Core Material
Nylon
Caster Product Group
Swivel Caster
Caster Wheel Shape
Standard
Core Color
Black
Caster Brake Included
Yes
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Medium Duty
Wheel Color
Black
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Ball
Operating Temperature Range
-40 Degrees to 175 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Wheel/Tread Color
Black
Load Capacity - Maximum
500 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 500 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 1 3/4 in Wheel Width, Nylon Wheel/Tread Material, 3 15/16 in Mounting Height, Ball, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.