Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Load Rating 275 lb.

  • Mfr # P18S-UP125K-ST8

  • Zoro # G5780478


product price: $28.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
80 mm
Mounting Height
155 mm
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18S-UP125K-ST8
Zoro #
G5780478
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
80 mm
Mounting Height
155 mm
Stem Length
20 mm
Thread Size
M12x1.75
Wheel Dia.
125 mm
Stem Dia.
12 mm
Overall Height
155 mm
Caster Thread Size
M12
Caster Stem Size
15/32 in x 63/64 in
Swivel Radius
103.5 mm
Tire Thickness
8 mm

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
275 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
2
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Precision Ball
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Wheel Shape
Twin Wheel
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Features
Floor Protective, Swivel Force Reduction
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Core Material
Nylon
Caster Raceway
Precision Ball
Core Color
White
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Frame Finish
Natural Light Gray
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Raceway Type
Sealed Single Ball Bearing
Wheel/Tread Color
Gray
Series
P18 Series
Tread Color
Black
Wheel/Tread Hardness
50-60 Shore D
Caster Mounting Type
Threaded Stem
Extended Lead
No
Load Capacity
275 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
ESD Conductive
No
System of Measurement
Inch
Includes Thread Guards
No
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Easy Turn
Frame Color
White
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
275 lb
Wheel Hardness Rating
60 Shore D
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 15/16 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, 155 mm Mounting Height, Ball, 15/32 in x 63/64 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.