Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Load Rating 300 lb., 5" H

  • Mfr # P12S-PRP040B-SG1-EL

  • Zoro # G1625965


product price: $35.19
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040B-SG1-EL
Zoro #
G1625965
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 in
Stem Length
1-7/16 in
Wheel Dia.
4 in
Overall Height
5 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-7/16 in
Swivel Radius
3-1/4 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
300 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes
Electrically Conductive Tread
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-040x013/038B-EL
Caster Wheel Bearings
Annular Ball
Core Color
Gray
Wheel Color
Gray
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Caster Temp. Range Available
Yes
Caster Core Material
Polypropylene
Caster Product Group
Swivel Caster
Features
Electrically Conductive, Noise Reduction
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Wheel Shape
Standard
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Caster Break Type
No Brake Included
Tread Color
Gray
Caster Mounting Type
Grip Ring Stem
ESD Conductive
Yes
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Tread
Standard
Series
P12 Series
System of Measurement
Inch
Wheel/Tread Hardness
85-95 Shore A
Load Capacity
300 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Core Type
Solid
Wheel Hardness Rating
70 Shore A
Compatible Wheel Manufacturer Model Number
P-PRP-040X013/038B-EL
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Tile, Vinyl, Wood
Load Capacity - Maximum
300 lb

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Ball, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.