Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Threaded, 3-1/2" Wheel Dia.

  • Mfr # P12S-PRP035D-ST12

  • Zoro # G3317327


product price: $16.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP035D-ST12
Zoro #
G3317327
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Stem Length
3/4 in
Thread Size
1/2"-13
Wheel Dia.
3-1/2 in
Stem Dia.
1/2 in
Overall Height
4-9/16 in
Caster Thread Size
1/2"-13
Caster Stem Size
1/2"-13 x 3/4 in
Swivel Radius
3 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
250 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Temp. Range
-4 Degrees To 140 Degrees F
Replacement Wheel
Mfr. No. P-PRP-035x013/038D
Wheel Color
Gray
Core Color
Gray
Standards
RoHS, ICWM, NSF
Caster Wheel Bearings
Delrin
Caster Temp. Range Available
Yes
Features
Floor Protection, Noise Reduction
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Core Material
Polypropylene
Caster Wheel Shape
Standard
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Swivel Lock Type
No Lock Included
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A
Tread
Standard
Tread Color
Gray
ESD Conductive
No
Load Capacity
250 lb
Caster Mounting Type
Threaded Stem
Caster Break Type
No Brake Included
Series
P12 Series
Extended Lead
No
System of Measurement
Inch
Operating Temperature - Minimum
-15 Degrees F
For Surface Type
Tile, Vinyl, Wood
Wheel Core Type
Solid
Wheel Hardness Rating
70 Shore A
Load Capacity - Maximum
250 lb
Operating Temperature - Maximum
160 Degrees F
Compatible Wheel Manufacturer Model Number
P-PRP-035X013/038B-TG
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll

Description

Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 1/2 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.