Zoro Select

Stencil Kit 46 Piece 4 in Brass


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stencil Type Combination Set
  • Stencil Application General Purpose
  • Stencil Character 0 Thru 9, A Thru Z, Punctuation
  • Character Height 4 in
  • Overall Height 6 in
See all product information

Product Information

Dimensions

Character Height 4 in
Overall Height 6 in
Overall Stencil Height 6 in
Individual Character Height 4 in

Details

Stencil Type Combination Set
Stencil Application General Purpose
Stencil Character 0 Thru 9, A Thru Z, Punctuation
Interlocking Yes
Duty Moderate
Material Brass
Item Stencil Kit
Color Yellow
Thickness 0.007 in
Includes (1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.)
Character Type Letter/Number Set
Character A Thru Z, 0 Thru 9, Punctuation
Number of Pieces 46
Reusable Yes
Self-Adhesive No
Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer
Product Type Stencil Set
Overall Stencil Thickness 0.007 in

Description

Stencil Kit, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer, Includes (1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.), Individual Character Height 4 in, Individual Character Width Not Applicable, Interlocking Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.