Shop All Stencils
Zoro Select
STENCIL NUMB<R KIT 3 In PLASTIC 138PCS
Mfr # 20Y525
Zoro # G4868525
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 3 in
- Overall Height 4 3/16 in
Product Information
- Brand Zoro Select
- MFR # 20Y525
- Zoro # G4868525
- UPC # 190735422588
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 4 3/16 in |
Overall Stencil Height | 4 3/16 in |
Individual Character Height | 3 in |
Details
Description
Stencil Kit, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (3) Ampersand (&), (3) Dash (-), (3) Dollar Sign ($), (3) Large Spacers, (3) Period (.), (3) Small Spacers, (30) Numbers, (90) Letters, Sign, Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Gold, 2" H x 2" W, PK25 (43744)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- MCR SAFETY Deerskin Driver Split Back Keyst, XL, PK12 (3555XL)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W647 (3W647)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- Zoro Select Stencils