Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H

  • Mfr # WWGSK15-2

  • Zoro # G2592703


product price:  $19.49
/ea

Key Features

System of Measurement
Inch
Type
2
Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWGSK15-2
Zoro #
G2592703
UPC #
-
Country of Origin
Multiple

Dimensions

Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
5/8 in
Lower Step Height (In.)
5/16 in
Length
12 in
Dimension A
1/2 in
Dimension D
5/16 in
Dimension B
1/4 in
Length Tolerance
+0.000/-0.125 in
Dimension C
5/8 in
Overall Width Tolerance
+0.000/-0.003 in
Base Height
0.313 in
Step Width
0.5 in
Step Height Tolerance
+/-0.005 in
Overall Width
0.625 in
Step Width Tolerance
+0.000/-0.003 in
Step Height
0.25 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Medium Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Grade
1045
Application
For Mismarked Keyways, Gears, Shafts
Rockwell Hardness
B85
Standards
RoHS Compliant
Tensile Strength
64,000 psi
Key Shape
Step
Pack Size
Small Pack
Material Grade/Class
Grade 1018
Made in North America
Yes
Key Type
Step Key Type 2
Manufacturer Location
Made in USA*

Description

Step Key Stock,0.313 in Base H,0.625in W, Base Height 0.313 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.625 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.25 in, Step Height Tolerance +/-0.005 in, Step Width 0.5 in, Step Width Tolerance +0.000/-0.003 in, Straightness Tolerance Not Applicable, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.