Zoro Homepage

Step Key Stock, EA1

  • Mfr # SK06-2

  • Zoro # G010070472


product price: $9.59
/ea

Key Features

System of Measurement
Inch
Length
12 in
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
B85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK06-2
Zoro #
G010070472
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Length Tolerance
+0.000/-0.125 in
Overall Width
0.375 in
Step Width Tolerance
+0.000/-0.003 in
Step Height
0.125 in
Step Height Tolerance
+/-0.005 in
Base Height
0.188 in
Overall Width Tolerance
+0.000/-0.003 in
Step Width
0.25 in

Details

Item
Step Key Stock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
B85
Standards
RoHS Compliant
Key Shape
Step
Made in North America
Yes
Tensile Strength
64,000 psi
Pack Size
Small Pack
Key Type
Step Key Type 2
Material Grade/Class
Grade 1018
Manufacturer Location
Made in USA*

Description

Step Key Stock, Base Height 0.188 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.375 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.125 in, Step Height Tolerance +/-0.005 in, Step Width 0.25 in, Step Width Tolerance +0.000/-0.003 in, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step, Rockwell Hardness B85, Tensile Strength 64,000 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.