Step Key Stock, EA1
Mfr # SK08-1
Zoro # G110070297
product price: $17.19
/eaKey Features
System of Measurement
Inch
Length
12 in
Material
Steel
Finish
Zinc Plated
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK08-1
Zoro #
G110070297
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Length Tolerance
+0.000/-0.125 in
Step Width
0.313 in
Step Height
0.156 in
Base Height
0.188 in
Step Width Tolerance
+0.000/-0.003 in
Overall Width Tolerance
+0.000/-0.003 in
Overall Width
0.375 in
Step Height Tolerance
+/-0.005 in
Details
Item
Step Key Stock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
RoHS Compliant
Rockwell Hardness
B85
Key Type
Step Key Type 1
Material Grade/Class
Grade 1018
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
64,000 psi
Made in North America
Yes
Key Shape
Step
Description
Step Key Stock, Base Height 0.188 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.375 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.156 in, Step Height Tolerance +/-0.005 in, Step Width 0.313 in, Step Width Tolerance +0.000/-0.003 in, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step, Rockwell Hardness B85, Tensile Strength 64,000 psi
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.