Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stir Blade, HDPE, Natural White

  • Mfr # 107035-0007

  • Zoro # G7146106


product price: $25.99
/ea

Key Features

Material
HDPE
Color
White
Autoclavable
No
Overall Length - Metric
22.23 cm
Blade Width - Metric
8.9 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107035-0007
Zoro #
G7146106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length - Metric
22.23 cm
Blade Width - Metric
8.9 cm
Overall Width - Metric
8.9 cm
Blade Length - Metric
13.33 cm

Details

Material
HDPE
Color
White
Item
Stir Blade
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Product Type
Stirrer
Standards
FDA Compliant

Description

Stir Blade, Product Type Stirrer, Material HDPE, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 22.23 cm, Overall Width - Metric 8.9 cm, Handle Length - Metric Not Applicable, Blade Width - Metric 8.9 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 13.33 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.