Zoro Homepage

Stirrer Kit, HDPE, Natural White

  • Mfr # 107035-2000

  • Zoro # G6432194


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Handle
18 in, 3 ft, 6 ft
Graduation Subdivisions
25 mL
Color
White
Overall Length - Metric
182.88 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107035-2000
Zoro #
G6432194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length - Metric
182.88 cm
Handle Length - Metric
45.72 cm, 91.44 cm, 183 cm

Details

Material
HDPE
Handle
18 in, 3 ft, 6 ft
Graduation Subdivisions
25 mL
Color
White
Item
Stirrer Kit
Sterile/Non-Sterile
Non-Sterile
Product Type
Scraper Kit
Autoclavable
No
Features
Sampling Kits Contain Various Handle Lengths
Coating
Uncoated
Number of Functional Sides
1
Standards
FDA Compliant

Description

Stirrer Kit, Product Type Scraper Kit, Material HDPE, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards FDA Compliant, Overall Length - Metric 182.88 cm, Handle Length - Metric 45.72 cm, 91.44 cm, 183 cm, Capacity - Metric Not Applicable, Features Sampling Kits Contain Various Handle Lengths, Number of Functional Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.