Stool, Polyurethane, Black, 17 3/4 in to 25 1/2 in Seat Height

  • Mfr # IPMBSO-RG-BF-RG-BLK

  • Zoro # G306126265


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
17 3/4 in to 25 1/2 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPMBSO-RG-BF-RG-BLK
Zoro #
G306126265
UPC #
00840268329754
Country of Origin
United States

Dimensions

Seat Height Range
17 3/4 in to 25 1/2 in
Seat Depth
13 in
Seat Width
13 in
Overall Height
25 1/2 in
Seat Thickness
1 in
Overall Width
25 in
Seat Height - Minimum
17 3/4 in
Seat Height - Maximum
25 1/2 in
Overall Depth
25 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Number of Glides
5
Base
Nylon Reinforced Fiberglass
Standards
ANSI/BIFMA, CAL 117
Features
360 Degrees Control, Soil and Puncture Resistant
Product Type
Lab Stool
Stool Weight
26 lb
ESD-Safe
Not ESD Safe
Assembly
No
Base Material
Fiberglass
Foot Support
Yes

Description

Stool, Weight Capacity 300 lb, Seat Height Range 17 3/4 in to 25 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features 360 Degrees Control, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.