Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, Polyurethane, Black, 20 in to 25 in Seat Height

  • Mfr # IPDHSO-RT-RC-BLK

  • Zoro # G906126313


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
20 in to 25 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPDHSO-RT-RC-BLK
Zoro #
G906126313
UPC #
00840268329457
Country of Origin
United States

Dimensions

Seat Height Range
20 in to 25 in
Seat Depth
13 in
Seat Width
13 in
Seat Height - Minimum
20 in
Seat Thickness
1 in
Overall Depth
25 in
Seat Height - Maximum
25 in
Overall Width
25 in
Overall Height
25 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Base
Powder Coated Steel
Product Type
Lab Stool
Features
360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant
Base Material
Steel
Foot Support
Yes
Stool Weight
23 lb
ESD-Safe
Not ESD Safe
Assembly
No

Description

Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 25 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Powder Coated Steel, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.