Zoro Homepage

Stool, Polyurethane, Blue, 19 1/4 in to 27 in Seat Height

  • Mfr # IPMBSO-CR-CF-CC-BLU

  • Zoro # G706126285


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
19 1/4 in to 27 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPMBSO-CR-CF-CC-BLU
Zoro #
G706126285
UPC #
00840268329662
Country of Origin
United States

Dimensions

Seat Height Range
19 1/4 in to 27 in
Seat Depth
13 in
Seat Width
13 in
Overall Height
27 in
Seat Height - Maximum
27 in
Seat Height - Minimum
19 1/4 in
Overall Depth
25 in
Overall Width
25 in
Seat Thickness
1 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Base
Polished Cast Aluminum
Standards
ANSI/BIFMA, CAL 117
Number of Glides
0
Features
360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant
Product Type
Lab Stool
Assembly
No
Stool Weight
26 lb
ESD-Safe
Not ESD Safe
Foot Support
Yes
Base Material
Aluminum

Description

Stool, Weight Capacity 300 lb, Seat Height Range 19 1/4 in to 27 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.