Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop and Waste Valve, Brass, CXC, 3/4 in.

  • Mfr # 105-604NL

  • Zoro # G6222106


product price: $12.29
/ea

Key Features

Body Material
Brass
Connection Type
CXC
Pipe Size
3/4 in
Overall Length
3.1 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-604NL
Zoro #
G6222106
UPC #
032888110762
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3.1 in

Details

Item
Stop and Waste Valve
Body Material
Brass
Connection Type
CXC
Max. Pressure
125 psi
Standards
ANSI B16.18, ASME A112.4.14, CSA B125.14, CSA B125.3
Handle Material
Cast Iron
Compliance
ANSI B1.20.1, Low Lead
Handle Type
Wheel
Product Type
Stop and Waste Valve
Maximum Operating Pressure
125 psi
Pipe Connection Type
Sweat x Sweat
Max. Media Temperature
140 Degrees F
Maximum Temperature
140 Degrees F

Description

Stop and Waste Valve, Body Material Brass, Pipe Connection Type Sweat x Sweat, Pipe Size 3/4 in, Overall Length 3.1 in, Maximum Operating Pressure 125 psi, Maximum Temperature 140 Degrees F, Handle Type Wheel, Handle Material Cast Iron, Standards ANSI B16.18, ASME A112.4.14, CSA B125.14, CSA B125.3, Product Type Stop and Waste Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.