Zoro Homepage

Stop and Waste Valve, Brass, IPS, 1/2 in.

  • Mfr # 105-103NL

  • Zoro # G6109065


product price: $14.89
/ea

Key Features

Body Material
Brass
Connection Type
IPS
Pipe Size
1/2 in
Overall Length
2.8 in
Standards
ANSI B1.20.1, ASME A112.4.14, CSA B125.14, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-103NL
Zoro #
G6109065
UPC #
032888110663
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.8 in

Details

Item
Stop and Waste Valve
Body Material
Brass
Connection Type
IPS
Standards
ANSI B1.20.1, ASME A112.4.14, CSA B125.14, NSF/ANSI 372, NSF/ANSI 61
Max. Pressure
125 psi
Compliance
ANSI B1.20.1, Low Lead
Handle Material
Cast Iron
Handle Type
Wheel
Product Type
Stop and Waste Valve
Pipe Connection Type
FNPT x FNPT
Maximum Operating Pressure
125 psi
Max. Media Temperature
140 Degrees F
Maximum Temperature
140 Degrees F

Description

Stop and Waste Valve, Body Material Brass, Pipe Connection Type FNPT x FNPT, Pipe Size 1/2 in, Overall Length 2.8 in, Maximum Operating Pressure 125 psi, Maximum Temperature 140 Degrees F, Handle Type Wheel, Handle Material Cast Iron, Standards ANSI B1.20.1, ASME A112.4.14, CSA B125.14, NSF/ANSI 372, NSF/ANSI 61, Product Type Stop and Waste Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.