Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tote, 11.9 gal, White, Corrugated Plastic

  • Mfr # 1577 WHITE

  • Zoro # G415921065


product price: $13.89
/ea

Key Features

Overall Height
11 5/8 in
Overall Length
18 1/4 in
Overall Width
13 1/4 in
Material
Corrugated Plastic
Includes
Lid, Steel Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577 WHITE
Zoro #
G415921065
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 5/8 in
Overall Length
18 1/4 in
Overall Width
13 1/4 in
Inside Height
11 5/8 in
Inside Length
17 3/4 in
Inside Width
12 3/4 in
Top Inside Length
17 3/4 in
Top Inside Width
12 3/4 in
Bottom Inside Length
15 in
Bottom Inside Width
11 in

Details

Volume Capacity
11.9 gal
Material
Corrugated Plastic
Color
White
Item
Storage Tote
Includes
Lid, Steel Wire
Shape
Rectangular
Nestable
Nesting Capable
Weight Capacity
50 lb
Stackable
Stacking Capable
Stacking Capacity
100 lb
Standards
FDA Compliant
Metal Detectable
Not Metal Detectable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
150 Degrees F
Ventilated
Not Ventilated
Minimum Operating Temperature
-40 Degrees F
Edge/Corner Design
Flat
Body Color
White
Includes Lid
Lid Not Included
NSF Certified
Not NSF Certified
Resistant To
Impact, Moisture, Water
FDA Compliant
FDA Compliant

Description

Tote, Includes Lid Lid Not Included, Material Corrugated Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Body Color White, Lid Color Not Applicable, Nestable Nesting Capable, Overall Height 11 5/8 in, Overall Length 18 1/4 in, Overall Width 13 1/4 in, Resistant To Impact, Moisture, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 1.6 cu ft, Weight Capacity 50 lb, NSF Certified Not NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.