Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tote, 23.9 gal, Blue, Corrugated Plastic

  • Mfr # 1601 BLUE

  • Zoro # G015921076


product price: $20.45
/ea

Key Features

Overall Height
14 in
Overall Length
21 in
Overall Width
19 in
Material
Corrugated Plastic
Inside Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601 BLUE
Zoro #
G015921076
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
21 in
Overall Width
19 in
Inside Width
18 1/2 in
Inside Length
20 1/2 in
Inside Height
14 in
Top Inside Width
18 1/2 in
Top Inside Length
20 1/2 in
Bottom Inside Length
18 1/4 in
Bottom Inside Width
16 1/4 in

Details

Volume Capacity
23.9 gal
Material
Corrugated Plastic
Color
Blue
Item
Storage Tote
Includes
Steel Wire
Stackable
Stacking Capable
Weight Capacity
50 lb
Stacking Capacity
100 lb
Nestable
Nesting Capable
Shape
Rectangular
Maximum Operating Temperature
150 Degrees F
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
Minimum Operating Temperature
-40 Degrees F
Includes Lid
Lid Not Included
Resistant To
Impact, Moisture, Water
Standards
FDA Compliant
Body Color
Blue
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Edge/Corner Design
Flat
FDA Compliant
FDA Compliant
NSF Certified
Not NSF Certified

Description

Tote, Includes Lid Lid Not Included, Material Corrugated Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Body Color Blue, Lid Color Not Applicable, Nestable Nesting Capable, Overall Height 14 in, Overall Length 21 in, Overall Width 19 in, Resistant To Impact, Moisture, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 3.2 cu ft, Weight Capacity 50 lb, NSF Certified Not NSF Certified, Bottom Inside Length 18 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.