Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tote, 5.9 gal, Blue, Corrugated Plastic

  • Mfr # 1468 BLUE

  • Zoro # G015921083


product price: $15.75
/ea

Key Features

Overall Height
6 in
Overall Length
18 3/8 in
Overall Width
13 1/4 in
Material
Corrugated Plastic
Inside Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468 BLUE
Zoro #
G015921083
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
18 3/8 in
Overall Width
13 1/4 in
Inside Length
17 7/8 in
Inside Width
12 3/4 in
Inside Height
6 in
Top Inside Length
17 7/8 in
Bottom Inside Width
10 3/4 in
Bottom Inside Length
16 1/4 in
Top Inside Width
12 3/4 in

Details

Volume Capacity
5.9 gal
Material
Corrugated Plastic
Color
Blue
Item
Storage Tote
Stacking Capacity
100 lb
Includes
Lid, Steel Wire
Stackable
Stacking Capable
Weight Capacity
50 lb
Shape
Rectangular
Nestable
Nesting Capable
Edge/Corner Design
Flat
FDA Compliant
FDA Compliant
Metal Detectable
Not Metal Detectable
Resistant To
Impact, Moisture, Water
Body Color
Blue
Ventilated
Not Ventilated
Maximum Operating Temperature
150 Degrees F
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-40 Degrees F
Includes Lid
Lid Not Included
Standards
FDA Compliant
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Tote, Includes Lid Lid Not Included, Material Corrugated Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Body Color Blue, Lid Color Not Applicable, Nestable Nesting Capable, Overall Height 6 in, Overall Length 18 3/8 in, Overall Width 13 1/4 in, Resistant To Impact, Moisture, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 0.8 cu ft, Weight Capacity 50 lb, NSF Certified Not NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.