Storage Tote Tray, 3.1 gal, Red, Corrugated Plastic
Mfr # 5572 RED
Zoro # G815921054
product price: $8.99
/eaKey Features
Overall Height
4 3/4 in
Overall Length
13 3/4 in
Overall Width
11 in
Volume Capacity
3.1 gal
Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5572 RED
Zoro #
G815921054
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 3/4 in
Overall Length
13 3/4 in
Overall Width
11 in
Inside Length
13 3/4 in
Inside Height
4 3/4 in
Inside Width
11 in
Details
Volume Capacity
3.1 gal
Material
Corrugated Plastic
Color
Red
Item
Storage Tote Tray
Stackable
Not Stacking Capable
Weight Capacity
20 lb
Label Holders
Does Not Include Identification Label Slots
Number of Dividers
0
Includes Dividers
Dividers Not Included
Description
Tray, Color Red, Material Corrugated Plastic, Overall Height 4 3/4 in, Overall Length 13 3/4 in, Overall Width 11 in, Stackable Not Stacking Capable, Weight Capacity 20 lb, Volume Capacity 0.4159 cu ft, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Inside Height 4 3/4 in, Inside Length 13 3/4 in, Inside Width 11 in, Label Holders Does Not Include Identification Label Slots, Number of Dividers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.