Storage Tote Tray, 3.1 gal, Yellow, Corrugated Plastic
Mfr # 5572 YELLOW
Zoro # G015921052
product price: $8.99
/eaKey Features
Overall Height
4 3/4 in
Overall Length
13 3/4 in
Overall Width
11 in
Volume Capacity
3.1 gal
Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5572 YELLOW
Zoro #
G015921052
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 3/4 in
Overall Length
13 3/4 in
Overall Width
11 in
Inside Height
4 3/4 in
Inside Width
11 in
Inside Length
13 3/4 in
Details
Volume Capacity
3.1 gal
Material
Corrugated Plastic
Color
Yellow
Item
Storage Tote Tray
Weight Capacity
20 lb
Stackable
Not Stacking Capable
Number of Dividers
0
Includes Dividers
Dividers Not Included
Label Holders
Does Not Include Identification Label Slots
Description
Tray, Color Yellow, Material Corrugated Plastic, Overall Height 4 3/4 in, Overall Length 13 3/4 in, Overall Width 11 in, Stackable Not Stacking Capable, Weight Capacity 20 lb, Volume Capacity 0.4159 cu ft, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Inside Height 4 3/4 in, Inside Length 13 3/4 in, Inside Width 11 in, Label Holders Does Not Include Identification Label Slots, Number of Dividers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.