Zoro Select
Straight 3/4 in Hose I.D, 3/4"-14 Thread
Mfr # 707001-1212
Zoro # G6161461
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/4 in
- Material Brass
- Max. Pressure 650 psi
- Thread Size 3/4"-14
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- CARLISLE BP48 Super Blue Ribbon V-Belt (BP48)
- CARLISLE Belt, A77 (A77)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ94)
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender (707014-03)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-02)
- Zoro Select Push On Hose Fittings