Straight Adapter, Steel, 1 in FNPT x 1 in MNPT, Galvanized, 4,400 psi

  • Mfr # ZUSA-PF-8978

  • Zoro # G800424539


product price: $37.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Hex Size
1 5/8 in
Color
Silver
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8978
Zoro #
G800424539
UPC #
193005128296
Country of Origin
China

Dimensions

Hex Size
1 5/8 in
Overall Length
2 1/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
12
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
12
Maximum Operating Pressure
4,400 psi
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male

Description

The ZORO SELECT - ZUSA-PF-8978 is a steel (zinc galvanized) instrumentation pipe fitting designed as a 1-inch straight adapter used to connect, branch, adapt, or terminate instrumentation tubing and low-pressure piping. It is rated for use with air, hydraulic fluid, natural gas, non-potable water, oil, and steam within specified conditions. The galvanized zinc coating provides corrosion resistance suitable for industrial and outdoor environments within specified conditions.

Key Features:

  • Material: Steel with galvanized zinc coating for corrosion resistance.
  • Fitting Shape: Straight adapter with a nominal pipe size of 1 in on both ends.
  • Connection Type: NPT threads on both sides; Side A is female, Side B is male, each with 12 threads per inch.
  • Maximum Operating Pressure: rated for operation at pressures up to 4,400 psi within specified parameters.
  • Overall Length: 2 1/4 in.
  • Hex Size: 1 5/8 in, providing a wrenching surface for installation.
  • Standards: Conforms to ANSI B31.1.
  • Does not include pre-applied thread sealant or additional sealing components.
  • Color: Silver finish due to galvanization.
  • Low Lead Compliance: Not compliant for potable water use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.